NPS® Kangaroo Stool Polyurethane Seat and Backrest, National Public Seating
Catalog # 76276-636
Supplier: National Public Seating
Specifications
- Color:Black
- Description:Kangaroo Stool Polyurethane Seat and Backrest
- Model:76276-636
- Cat. no.:76276-636
Specifications
About this item
High-quality Kangaroo Stool Polyurethane Seat and Backrest is a great value.
- Heavy duty 11/4" thick polyurethane seat with waterfall edge
- Polyurethane material is resistant to chemicals and punctures, and cleans easily
- Features 12 of pneumatic height adjustment from 22 to 32"
- Swivels 360 degrees for unlimited functionality
- Integrated under seat spring system allows for control of backrest tilt degree with a turn of a knob
- Footrest adjusts 12" up or down for comfort
- Built on five 2" industrial grade caster wheels for portability or install included mushroom glides for use in a stable environment
- Promotes natural sitting posture with lumbar support
- Convenient backrest handhold for maneuverability
- Weight capacity: 300 lbs.
- Ten year warranty
The Model 6722HB Kangaroo Stool from NPS® provides unique strength and function for your industrial seating demands, yet designed with beauty and grace in mind. Heavy duty 11/4" thick Polyurethane seat has a waterfall edge for plush comfort and functionality, and ribbed ventilation design allows air circulation while seated.
Polyurethane material is resistant to chemicals and punctures and cleans easily.
Certifications: MAS Certified Green. ANSI BIFMA.
Delivery: Includes accent trim for aesthetics.