- Color:Gray
- Description:Height Adjustable Heavy Duty Vinyl Padded Swivel Steel Stool With Backrest
- Height:24 - 28"
- Model:76276-934
- Cat. no.:76276-934
High-quality Height Adjustable Heavy Duty Vinyl Padded Swivel Steel Stool With Backrest is a great value.
- Swivel seat 360 degrees
- Height adjustable from 24 to 28"
- 7/8" O-Ø 18-gauge steel tubing
- Foot rings, 5/8" O-Ø are welded to each leg by four contact points for added rigidity
- Features backrest; 6H×12" W, adjusts up/down and forward/back
- Ten year warranty
Institutions interested in ultimate strength, comfort and access for their hands-on educational environments need look no further than the 6500 Series heavy-duty padded swivel stools with backrests. They're the best option for settings like art rooms, science labs, home economics or shop classrooms. These reliable stools feature a sturdy frame of 18-gauge steel tubing securely welded to a 14" diameter seat pan. Riveted through the steel pan are 1.5" thick gray vinyl cushioning that will provide years of dependable use.
Swivel seat spins with ease 360 degrees enabling users to maximize their workspace. Footrest ring is securely bonded to each leg with four spotwell contact points for extra fortification. Height-adjustable from 24 to 28" and adjustable padded backrests can be moved two inches up/down and forward/back. Rotating metal floor glides keep the stool level and prevent any floor damage.