Order Entry
Canada
ContactUsLinkComponent
 
Sanitary Reactor Adapters, Lower Outlet, 1.5" Beaded Pipe, PTFE, Tri-Clamp, Chemglass
Catalog # 76319-642
Supplier:  Chemglass
undefined
Sanitary Reactor Adapters, Lower Outlet, 1.5" Beaded Pipe, PTFE, Tri-Clamp, Chemglass
Catalog # 76319-642
Supplier:  Chemglass
Supplier Number:  CG-1964-B-150

Specifications

  • Description:
    Adapter, 1.5" Beaded Pipe to 1" Sanitary
  • Length:
    1.75"
  • Material:
    PTFE
  • Cat. no.:
    76319-642

Specifications

About this item

Beaded pipe to sanitary fitting adapter connects to the 1.5" beaded pipe side arm of CG-1968-GL zero dead space drain valve.

  • Approximate overall length of adapter is 1.75"
  • Adapter is manufactured from PTFE

NOTE: Requires a CG-1968 beaded pipe coupling.