Melody Music Stand, National Public Seating
Catalog #: 76276-492
Supplier: National Public Seating
Specifications
- Description:Music stand
- Cat. no.:76276-492
Specifications
About this item
A high-quality melody music stand meet MAS standards and are a great value.
- Stand is 18-gauge, 1" O.D. steel
- Tension tilt surface for smooth adjustment and holds strong in any position
- Powder-coated in black to match melody music chair
- New rubber tips included to prevent noise and floor scratching
- New attachment style eliminates the need for bolt tightening
- Ten years warranty
The 82MS musicstand will keep sheet music or lecture notes displayed at the height of your choice. The durable 22-gauge aluminum surface is a spacious 20¹/₂" wide and features safe rolled edges to prevent harm to instruments or people. A black textured finish resists chips and scratches so the music stand looks good-as-new year after year.
To fit any user's need, adjust the desk angle and height from 24 to 46" (from bookrest lip to floor) with the spring-loaded tube. Firm neck assembly also features aluminum cap to minimize paint peeling and rubber whisper-tip glides to prevent any unwanted noise and floor scratching during musical performances.
Certifications: MAS Certified.
Customers Who Bought This Also Bought