Specifications
- Width:38.1 mm (1.5")
- Color:Gray/Green
- Description:Auto-retractable metal-handle utility knife
- Height:27.1 mm (1.07")
- Length:169.9 mm (6.69")
- Material:Al/Zn alloy/GFN/POM/stainless steel/zirconium oxide
- Cat. no.:76314-888
- Weight:0.23 lbs.
- Blade Material:Zirconium oxide
- Blade Type:Slice 10524 (Optional: Slice 10523, 10525)
Specifications
About this item
The 10491 knife features a safer, finger-friendly® blade, automatic retraction to reduce blade exposure, and a comfortable handle shape. All compatible blades feature a proprietary edge that is safe to touch, and an advanced ceramic blade material that never rusts and lasts up to 11 times longer than steel.
- Ambidextrous design
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil and lubricant free blade
- Blade edge lasts up to 11.2 times longer than metal
- Fewer blade changes - fewer injuries
- No-tool blade change
Safety managers will enjoy the multiple safeguards of the 10491 knives: a safer, finger-friendly® blade, automatic retraction to reduce blade exposure, and a familiar handle shape that workers are happy to adopt. While this utility knife ships with a Slice® rounded-tip blade, it is also compatible with our pointed-tip and serrated-edge blades (10525 and 10523). All blades feature a proprietary edge that is safe to touch, and an advanced ceramic blade material that never rusts and lasts up to 11 times longer than steel. Store one extra blade in the handle’s onboard blade garage. This ambidextrous model helps lower costs and reduce lacerations.