About this item
Proprietary AxiFybr™ yarn is engineered at the molecular level enabling GraphEx® products to provide the highest level of cut protection with improved comfort, fit, and flexibility.
- Even at advanced abrasion levels, these are touch-screen compatible
- Proprietary yarn technology is 45% stronger and 21% more cut-resistant without sacrificing fit or comfort
- Hi-Vis cuff provides instant indication of specific cut level and size from a distance
SW GraphEx™ cut resistant gloves with AxiFybr™ introduces a new proprietary yarn, engineered at the molecular level, enabling GraphEx™ gloves to provide the highest level of cut protection without loss of comfort, fit, and flexibility. Because of the AxiFybr™ high cut resistance, GraphEx™ gloves are more dexterous than similar rated gloves, allowing for greater protection without hand fatigue.
GraphEx™ liners are prewashed and form fitted to reduce strain on hands and allow for exceptional breathability. These gloves are ¹/₄ dipped in black micro porous nitrile.
This palm and finger coating provides high abrasion resistance that extends the use of the gloves by two-fold. The nitirle coating also offers superior touchscreen sensitivity.
Specifications
- Catalog No:
- 76313-862
- 76313-856
- 76313-854
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Environmentally Preferable:
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Latex/Latex-free:
- Latex-free
- Latex-free
- Latex-free
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Liner material:
- AxiFybr™
- AxiFybr™
- AxiFybr™
- Finish:
- Nitrile Dip
- Nitrile Dip
- Nitrile Dip
- Gauge:
- 18 Gauge
- 18 Gauge
- 18 Gauge
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Cuff length:
- 262 mm (10.2")
- 262 mm (10.2")
- 262 mm (10.2")
- FDA regulated:
- +
- +
- +
- EN norm:
- EN 420:2003+A1: 2009, EN 388:2016, 21 CFR 177.1520
- EN 420:2003+A1: 2009, EN 388:2016, 21 CFR 177.1520
- EN 420:2003+A1: 2009, EN 388:2016, 21 CFR 177.1520
- Sterility:
- Non Sterile
- Non Sterile
- Non Sterile
- Environmental certification:
- FSC Certified (BV-COC-170864)
- FSC Certified (BV-COC-170864)
- FSC Certified (BV-COC-170864)