Aeronautics: Coding Drone Using DJI Tello
Product Details & Documents
Teachers are able to implement drones in any curriculum using an array of instructional options including piloting, drone-building principles, and programming,
- Up to 13 min. flight time
- 100 m Image transmission distance
- 720 p HD transmission
- Smart switch 2 antennas
- Curriculum can be adapted to meet the needs of elementary, middle, and high school students
Students can use multiple languages to code this drone, and you will have access to tutorials addressing drone blocks, Python, and Scratch. They will perform flying stunts, shoot quick videos with EZ Shots, and learn about drones with coding education. They will also fly in FPV using a VR headset. Program your Tello to connect to a Wi-Fi router, then use Python to control multiple Tellos via Wi-Fi.
Delivery information: Drone includes quadcopter drone with HD Camera and VR powered by DJI technology, USA authorized dealer warranty, propellers (pair) x4, propeller guards (set), battery, and propeller removal tool.
Specifications
- Description:Aeronautics: Coding Drone Using DJI Tello
- Dimensions:7×4.5×3.5"
- No. of students:1 - 3
- Weight:1.5 lbs.



