Motorized Height Adjustable Table, Labconco
Motorized adjustable height table, 115 V, 3"
Catalog # 76307-670
Jump to:
Discontinued
Product Details & Documents
One button height adjustment 25 to 5 inches with memory settings.
- Melamine work surface with or unique scope sump
- Flush-mounted stage
- Improved ergonomics and workflow
For use with Echo's Rebel microscope.
Specifications
- Description:Motorized adjustable height table, 115 V
- Top thickness:3"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



