Mini Tube Rocker, Boekel Scientific
Catalog #: 10145-600
Supplier: Boekel
Specifications
- Capacity:8 Tubes, 120 mm long
- Description:Mini Blood Tube Rocker
- Electrical:12 VDC, 0.5A via 100/240 AC Adapter
- Max. load:1.8 lbs.
- Tilt angle:35°
- Speed:Fixed at 18 rpm
- Cat. no.:10145-600
- Supplier No.:260450
Specifications
About this item
This robust tube rocker provides a gentle rocking motion for test tubes and blood draw tubes. The unit has a small footprint and low profile, taking up minimum bench space.
- Low profile
- Gentle motion
- Holds up to 8 tubes
- Small footprint
This unit encompasses a low profile and small footprint to utilize the least amount of bench space and is designed with the optimal speed and tilt angle to provide a gentle agitatation to tubes. Each unit comes with an autoclavable rubber mat to keep the tubes secure on the platform.
This compact Mini Tube Rocker is ideal for blood collection tubes and standard test tubes, holding up to a 30 mm diameter tube.
Certifications: The 12 V DC via AC adapter carries UL/CSA and CE approvals.
Delivery: Each unit includes a two year warranty, 12C AC adapter, autoclavable rubber mat and instruction manual.
Customers Who Bought This Also Bought