Mesh Overpants, PortWest
Supplier: Portwest
Certificates
About this item
Mesh overpants are manufactured from 100% polyester mesh.
- Silver reflective tape (2") with contrast material
- Cooling mesh fabric
- Elasticated ankles with hook and loop closure
- Drawstring elasticated waistband
Mesh overpants feature two rear pockets and two side pass-through pockets. Machine wash warm/mild and line dry. Do not bleach, iron, or dry clean.
Certifications: ANSI/ISEA 107-2015 Supplemental Class E.
Specifications
- Catalog No:
- 76106-136
- 76106-130
- 76106-134
- 76106-132
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
Specifications
Frequently Bought Together