Atlanta Hi-Vis Vests, Portwest
: Portwest
High-quality Atlanta Mesh Break-Away Vests feature a front zipper closure.
- Silver reflective tape (2")
- Cooling mesh fabric
- Two mic tabs
- Zipper closure
Vests feature 2 chest patch pockets, 2 lower hip pockets, and 2 internal lower patch pockets.
- Catalog No:
- 76106-220
- 76106-218
- 76106-232
- 76106-210
- 76106-230
- 76106-208
- 76106-214
- 76106-212
- 76106-224
- 76106-222
- 76106-206
- 76106-228
- 76106-226
- 76106-216
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- HiVis, Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- 100% polyester, 190T, plain weave, PVC coated
- Weight:
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
Frequently Bought Together