Expandable Mesh Break-Away Vests, Portwest
Supplier: Portwest
Certificates
About this item
High-quality Economy Mesh Break-Away Vests feature adjustible side hook and straps.
- Silver reflective tape with contrast material (2")
- Cooling mesh fabric
- Zipper front closure
- 4-point break-away, side and shoulder seams
- Adjustable hook and loop straps at sides
- Two mic tabs
Vests feature one internal left two-tiered chest pocket with pen division, and two internal lower patch pockets.
Specifications
- Catalog No:
- 76106-116
- 76106-114
- 76106-128
- 76106-122
- 76106-120
- 76106-126
- 76106-124
- 76106-118
- Garment application:
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- Weight:
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
Specifications
Frequently Bought Together