Aurora Sleeved Hi-Vis Vests, Portwest
: Portwest
High-quality Aurora Sleeved Hi-Vis Vests feature a front zipper closure.
- Silver reflective tape with contrast material (2")
- Cooling mesh back, lightweight solid polyester front
- 2 mic tabs
- Zipper closure
Vests feature 1 cell phone pocket, 1 two-tiered chest pocket with pen division, 2 lower hip pockets, and 2 internal lower patch pockets.
- Catalog No:
- 76106-098
- 76106-252
- 76106-082
- 76106-246
- 76106-244
- 76106-250
- 76106-248
- 76106-094
- 76106-092
- 76106-096
- 76106-086
- 76106-084
- 76106-090
- 76106-088
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- 100% polyester warp knit shell, 100% polyester mesh contrast
- Weight:
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
- 3.5 oz. Shell, 3 oz. Contrast
Frequently Bought Together