Augusta Sleeved Hi-Vis Vests, Portwest
: Portwest
High-quality Augusta Sleeved Hi-Vis Vests offer high visibility in a cooling mesh fabric.
- Silver reflective tape with contrast material (2")
- Cooling mesh fabric
- Zipper closure
Vests feature 1 right chest patch pocket, 1 two-tiered chest pocket with pen division, and 2 large internal patch pockets.
- Catalog No:
- 76106-040
- 76106-038
- 76106-044
- 76106-042
- 76106-342
- 76106-346
- 76106-036
- 76106-344
- 76106-048
- 76106-046
- 76106-350
- 76106-348
- 76106-354
- 76106-352
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- Weight:
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
- 3 oz. Shell
Frequently Bought Together