Order Entry
Canada
Orders LinkContactUsLinkComponent
Beaker Brush, Justman

Beaker Brush, Justman

Beaker Brush, Nylon, Black, 12.7 cm (5"), 76.2 mm (3”), Wood, 41 cm (16")
Catalog # 30620-600
Supplier:   Justman Brush
Supplier #:  J720400
Beaker Brush, Justman
Catalog # 30620-600
Supplier:  Justman Brush
Beaker Brush, Justman

Beaker Brush, Nylon, Black, 12.7 cm (5"), 76.2 mm (3”), Wood, 41 cm (16")

Price
$111.52
Log in for availability
Each
Product Details & Documents

Designed for heavy-duty cleaning of beakers, jars, and other wide-mouth glassware.

  • Nylon bristles are spirally wound into grooves in the smooth wood handle
  • Heavy tufting at the tip reduces scratching and improves cleaning capability
Specifications
  • Bristle color:
    Black
  • Bristle material:
    Nylon
  • Brush head Ø:
    76.2 mm (3”)
  • Handle material:
    Wood
  • Description:
    Beaker Brush
  • Total length:
    41 cm (16")
  • Brush head length:
    12.7 cm (5")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.