Lindstrom® Diagonal Flush Cutter, Oval Head, JH Williams Tool Group
89125-250
- Cat. no.:89125-250
- Cutting Capacity:38 - 16 AWG
- Overall Length:4.33"
- Supplier No.:8141
- Cut Type:Flush
Lindstrom 80-Series has precision-forged and crafted oval head cutters.
- Precision induction hardened edges 63 - 65 HR(c)
- Carbon/chrome ball bearing steel 1%
- Replaceable springs and precision screw joint
- CNC machining
- ESD safe handles
No ergonomic handle.