Homogenizer Motor Drives, Glas-Col®
Catalog #: 82020-488
Supplier: Glas-Col
Small Business Enterprise
Specifications
- Description:Homogenizer motor/control/chuck/90-degree clamp
- Speed range:4000 rpm max.
- Cat. no.:82020-488
- Electrical:120 V
- Dimensions:4.38W×4.38D×5.50" H
- Weight:17 lbs.
- Supplier No.:099CK54
Specifications
About this item
This variable-speed homogenizer drives feature totally enclosed motors.
- Smooth rotation and repeatability
- Reduced motor temperature
- Reduced noise with filtered circuitry
For high-speed operations, the direct-drive shafts are recommended. The geared shaft on the other hand, generates high torque and lower speeds. Electronic motor controller delivers versatile and reliable performance and maintains speed.
In motor drives, cord connection to the motor is controlled and can be placed away from corrosive hood environments for ease of access. Also features switch for reversing pestle direction during homogenizing or allowing either motor shaft to rotate in the proper direction for use with the quick change chuck.
Lab bench case size: 8W×6D×3.38"H
Customers Who Bought This Also Bought