VWR® Lab Chair Height Adjustable Arm Set with Hardware
Catalog # 76311-740
Supplier: VWR International
Specifications
- Description:Chair arms, adjustable height 2.5"
- Model:76311-740
- Cat. no.:76311-740
Specifications
About this item
This optional, height-adjustable VWR® Arm Set completes the user ergonomic experience when paired with VWR® Upholstered Lab Chairs.
- Arm set is available as an option on VWR® upholstered lab chairs
- Black urethane armrest pad features sleek curved design and is 1" longer than that featured on previous VWR® seating line
- Adjustable from 7 to 9.5" from height of seat surface to top of armrest pad
This enhances the seated user experience when installed on upholstered VWR® Lab Chairs. The angular profile of the uprights combines with curved urethane armrest pads to complement the high-end aesthetic of the upholstered VWR® Lab Chair while delivering comfortable, long-lasting performance.
Ordering information: Chair not included.
Delivery information: Includes mounting hardware.
Caution: This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.