Order Entry
Canada
ContactUsLinkComponent
EcoSense® pH100M-pH, mV, Temperature with Extended Memory, YSI
EcoSense® pH100M-pH, mV, Temperature with Extended Memory, YSI
Supplier:  YSI
Certificates
undefined
EcoSense® pH100M-pH, mV, Temperature with Extended Memory, YSI
Supplier:  YSI
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Catalog No:
  • 76300-008
  • 76300-010
  • 76300-012
  • pH range:
  • –2.00 - 16.00 pH units
  • –2.00 - 16.00 pH units
  • –2.00 - 16.00 pH units
  • mV range:
  • –1999.9 to +1999.9 mV
  • –1999.9 to +1999.9 mV
  • –1999.9 to +1999.9 mV
  • Power supply:
  • One 9 V battery (included)
  • One 9V battery (included)
  • One 9V battery (included)
  • Operating temperature range:
  • 0…50 °C (32…122 °F)
  • 0…50 °C (32…122 °F)
  • 0…50 °C (32…122 °F)
  • Memory:
  • 250 Data Set Reviewable Memory
  • 250 data set reviewable memory
  • 250 data set reviewable memory
  • Parameters:
  • pH, mV (ORP), Temperature
  • pH, mV (ORP), Temperature
  • pH, mV (ORP), Temperature

Specifications

Related Information

Frequently Bought Together