Superior® Kevlar® Knit Stockinette Cut-Resistant Sleeve, Superior Glove®
Catalog #: CA10799-110
Supplier: Superior Glove WorksLtd.
Specifications
- Garment application:Industrial,Paint and lacquer,Welding
- Gender:Unisex
- Length:12"
- Fabric:Kevlar®
- Cat. no.:CA10799-110
- Type:Wrist to elbow sleeve
- Supplier No.:KKWC12
Specifications
About this item
Double-layer Kevlar® stockinettes are comfortable, flame-resistant, and will not drip or melt around open flame.
- Coverage from wrist to elbow (no thumbhole)
These Superior® sleeves are approved for 2.5 seconds of incidental heat contact at 600 °F. Great for metal handling, metal fabrication, and welding.
Certifications: ANSI A3 cut protection.
Customers Who Bought This Also Bought