Synthware® Pressure Equalizing Graduated Funnel with Teflon® In-Line Stopcock, Kemtech America
Catalog # 60004-368
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Capacity:125 ml
- Description:Synthware pressure equalizing funnel with Teflon® stopcock
- Cat. no.:60004-368
- ST Joint Size:24/40
- ST Stopcock Size:2 mm
- Stopcock Diameter:2 mm
- Supplier No.:F674125
Specifications
About this item
Funnel with straight bore Teflon ® stopcock in pressure equalizing line.