Synthware® Pressure Equalizing Funnel with Teflon® Stopcock
60004-286
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
- Capacity:1000 ml
- Description:Synthware pressure equalizing funnel
- Cat. no.:60004-286
- ST Joint Size:24/40
- ST Stopcock Size:4 mm
- Supplier No.:F62241L
- Stopper Diameter:4 mm
Glass unit with 1:5 Teflon® stopcock.