Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Color:Cream
- Description:Scotch-Weld™ Epoxy Adhesive 1469
- Cat. no.:MSPP-1469
- Supplier No.:1469
This epoxy adhesive is a one-part, thermosetting liquid adhesive that provides exceptionally high strength at temperatures from –70 to 300 °F (–57 to 149 °C). This white to cream colored adhesive can be applied by knife coating, trowel, roller coating, pump and high pressure injection methods.
- Excellent retention of strength after aging in typical environments
- Easy application by knife coating, trowel, roller coating, pump and high pressure injection methods
- Wide process window for curing: 300 to 450 °F (150 to 232 °C)
- Shear Strength 3200 lbs./sq. in. at Room Temperature
- Viscosity 40000 - 80000 cP
Widely used for metal to metal bonding, building and home construction, aircraft and automobile manufacturing, bicycle, boat, golf clubs, ski and snowboard assembly.