Lift-and-Load Single Cylinder Hand Truck, Justrite®
Catalog # 76292-516
Supplier: Justrite
Specifications
- Depth:20"
- Width:22"
- Material:Steel
- Color:Red
- Height:56"
- Cylinder type:Compressed gas
- Strap type:Clampable Chain (1 per Cylinder)
- Cat. no.:76292-516
- Load Capacity:1 cylinder (4 - 12" Ø), 1000 lbs.
- Weight:69 lbs.
Specifications
About this item
Lift-and-Load Single Cylinder Hand Truck provides safety when moving and storing of gas cylinders.
- Built-in clamping system with welded loop chain secures the cylinder for lifting and transport
- Accepts cylinder sizes from 102 to 305 mm (4 to 12") in diameter
- Fully welded construction, protected with durable, corrosion-resistant, red powder-coat finish
Designed to lift, transport, and install gas cylinders on welding carts, platforms, pallets, and in cabinets or other elevated surfaces.
The manual lift system has a jack with an 279 mm (11") extension geared to make lifting easy, with approximately 10 turns of the crank per vertical inch.
Certifications: Hand Trucks are NFPA 1 and NFPA 55 approved, OSHA approved, and CGA-P1 approved.
Delivery: Includes pneumatic 267 mm (10.5") main wheels and wide-set, dual (3") 5 mm rear swivel casters for increased stability and maneuverability.