Order Entry
Canada
ContactUsLinkComponent
Tool Tray Attachment for Double Cylinder Hand Trucks, Justrite®
Tool Tray Attachment for Double Cylinder Hand Trucks, Justrite®
Catalog # 76292-466
Supplier:  Justrite
undefined
Tool Tray Attachment for Double Cylinder Hand Trucks, Justrite®
Catalog # 76292-466
Supplier:  Justrite
Supplier Number:  35388

Specifications

  • Color:
    Gray
  • Dimensions:
    20×5×8" (W×D×H)
  • Material:
    Steel
  • Environmentally Preferable:
  • Cat. no.:
    76292-466
  • Weight:
    10 lbs.

Specifications

About this item

This Tool Tray Attachment for Double Cylinder Hand Trucks provides safety when moving and storing of gas cylinders.

Tool tray for all double cylinder Justrite® hand trucks is capable of housing a complete oxyacetylene welding kit.

Fully welded steel construction with powder-coated finish for improved chemical resistance and a longer life span.

Delivery: Includes mounting hardware.