Tool Box Attachment for Double Cylinder Hand Trucks, Justrite®
Catalog # 76292-464
Supplier: Justrite
Specifications
- Dimensions:20×5×8" (W×D×H)
- Material:Steel
- Environmentally Preferable:
- Cat. no.:76292-464
- Weight:14 lbs.
Specifications
About this item
This tool box with lid and lock hasp has a side opening to allow for secure storage and safe transportation of torch without having to disconnect the hoses.
Locking tool box for all double cylinder Justrite® hand trucks is capable of housing a complete oxyacetylene welding kit.
Fully welded steel construction with powder-coated finish for improved chemical resistance and a longer life span.
Delivery: Includes mounting hardware.