Cylinder Locking Post and Collar Set for Double Cylinder Hand Trucks, Justrite®
Catalog # 76292-462
Supplier: Justrite
Specifications
- Depth:8"
- Width:4"
- Height:43"
- Material:Steel
- Environmentally Preferable:
- Cat. no.:76292-462
- Weight:13 lbs.
Specifications
About this item
This Cylinder Locking Post and Collar Set for Double Cylinder Hand Trucks provide safety when moving and storing of gas cylinders.
Set of two locking posts used to lock gas cylinders down securely onto any double cylinder Justrite® hand truck.
For cylinders 7 to 10" in diameter, posts include adjustable ring plates and feature powder coating for added durability.
Commonly used to secure high-pressure cylinders for maximum safety, but also compatible with low-pressure cylinders.