Pneumatic Wheels for Gas Cylinder Hand Trucks, 10.5", Justrite®
Catalog # 76292-458
Supplier: Justrite
Specifications
- Depth:10"
- Width:10"
- Height:4"
- Environmentally Preferable:
- Cat. no.:76292-458
- For Use With:Justrite® hand truck models, 76292-484, 76292-486, 76292-488, 76292-490, 76292-494, 76292-504
- Weight:5 lbs.
Specifications
About this item
These Pneumatic Wheels for Gas Cylinder Hand Trucks provide safety when moving and storing of gas cylinders.
- Pneumatic 10.5" replacement wheel for single and double cylinder Justrite® hand trucks
- Size is 10.5×4"
Features four-ply HD construction and a welded steel hub with dual ball bearings, sized for 0.625" axle (not included).