Swivel Caster Set for Gas Cylinder Hand Trucks, 3", Justrite®
Catalog # 76292-454
Supplier: Justrite
Specifications
- Depth:4"
- Width:4"
- Height:2"
- Cat. no.:76292-454
- Weight:2 lbs.
Specifications
About this item
This Swivel Caster Set for Gas Cylinder Hand Trucks provides safety when moving and storing of gas cylinders.
Post swivel replacement caster set for single and double cylinder Justrite® hand trucks.
Two solid 3" polypropylene-alloy wheels with ball bearing steel swivel yokes, on a 0.5" threaded post with flat washer, lock washer and nut.