Order Entry
Canada
ContactUsLinkComponent
Semi-Pneumatic Wheels and Axle Set for Gas Cylinder Hand Trucks, 8", Justrite®
Semi-Pneumatic Wheels and Axle Set for Gas Cylinder Hand Trucks, 8", Justrite®
Catalog # 76292-450
Supplier:  Justrite
undefined
Semi-Pneumatic Wheels and Axle Set for Gas Cylinder Hand Trucks, 8", Justrite®
Catalog # 76292-450
Supplier:  Justrite
Supplier Number:  35372

Specifications

  • Depth:
    8"
  • Width:
    18"
  • Height:
    8"
  • Environmentally Preferable:
  • Cat. no.:
    76292-450
  • Weight:
    9 lbs.

Specifications

About this item

The Semi-Pneumatic Wheels and Axle Set for Gas Cylinder Hand Trucks provide safety when moving and storing of gas cylinders.

  • Wheel and axle replacement set for single cylinder Justrite® hand trucks
  • Wheels are 8×1.75"
  • Axel size is 15.75×0.5"
Delivery: Includes two 8" semi-pneumatic wheels with welded steel hubs and dual ball bearings and plated axle with clips and washers.