Order Entry
Canada
ContactUsLinkComponent
Steel Wheels and Axle Set for Double Cylinder Hand Trucks, 20", Justrite®
Steel Wheels and Axle Set for Double Cylinder Hand Trucks, 20", Justrite®
Catalog # 76292-428
Supplier:  Justrite
undefined
Steel Wheels and Axle Set for Double Cylinder Hand Trucks, 20", Justrite®
Catalog # 76292-428
Supplier:  Justrite
Supplier Number:  35394

Specifications

  • Depth:
    20"
  • Width:
    32"
  • Height:
    20"
  • Environmentally Preferable:
  • Cat. no.:
    76292-428
  • For Use With:
    Hand truck models 76292-480, 76292-482, 76292-508, 76292-510
  • Weight:
    36 lbs.

Specifications

About this item

The Steel Wheels and Axle Set for Double Cylinder Hand Trucks provide safety when moving and storing of gas cylinders.

  • Black powder-coated finish
  • All welded 20" steel replacement wheel for double cylinder Justrite® hand trucks
  • Overall size is 20×1.5"

Features 0.5" steel spokes and steel hub with dual ball bearings, sized for 0.625" axle (not included).