Gas Cylinder Mobile Stands with Locking Post, Justrite®
Supplier: Justrite
Certificates
About this item
These Gas Cylinder Mobile Stands with Locking Post provide safety when moving and storing of gas cylinders.
- Locking collar and post system adds vise-like holding capability to immobilize the cylinder
- Use of safety cylinder caps ensures DOT compliance
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage, while providing extra grip
- Suitable for over-the-road gas cylinder transportation
- Accommodates cylinders from 4 to 10" (102 to 254 mm) in diameter
- Locking post extends to 66" (1677 mm) in height
The fully welded construction using 11 gauge (3 mm) steel provides structural integrity while the powder-coating provides chemical resistance for a long service life.
Pre-drilled holes in base designed for required floor mounting with application specific fasteners (not included).
For an improved level of safety on any installation, mobile stands include openings to retrofit secondary support chains, one for each strap.
Certifications: Stands are NFPA 1 and NFPA 55 approved, OSHA approved, and CGA-P1 approved.
Ordering information: Order model 76292-572 to get optional chain(s).
Specifications
- Catalog No:
- 76292-394
- 76292-400
- Cylinder type:
- Compressed gas
- Compressed gas
- Material:
- Steel
- Steel
- Mounting type:
- Floor
- Floor
- Straps:
- 2 per Cylinder
- 2 per Cylinder
- Strap type:
- Poly Cinch Strap with Steel Buckle
- Poly Cinch Strap with Steel Buckle
Specifications
Frequently Bought Together