Order Entry
Canada
ContactUsLinkComponent
Cole-Parmer® SP-500 Visible and UV/Visible Scanning Spectrophotometers
Cole-Parmer® SP-500 Visible and UV/Visible Scanning Spectrophotometers
Supplier:  Antyila Scientific
Certificates
undefined
Cole-Parmer® SP-500 Visible and UV/Visible Scanning Spectrophotometers
Supplier:  Antyila Scientific

Specifications

  • Catalog No:
  • 76308-018
  • 76308-014
  • 76308-016
  • Model:
  • SP-500-VIS
  • SP-500-UV
  • SP-500-Nano
  • Display:
  • Touchscreen
  • Touchscreen
  • Touchscreen
  • Absorbance range:
  • ‒0.3 to 2.5 A
  • ‒0.3 to 2.5 A
  • ‒0.3 to 2.5 A
  • Photometric accuracy:
  • ±1% T, ±0.01 Abs at 1.000 Absorbance
  • ±1% T, ±0.01 Abs at 1.000 Absorbance
  • ±1% T, ±0.01 Abs at 1.000 Absorbance
  • Photometric range:
  • 0 - 199.9% T
  • 0 - 199.9% T
  • 0 - 199.9% T
  • Wavelength accuracy:
  • ±2 nm
  • ±2 nm
  • ±2 nm
  • Wavelength reproducibility:
  • ±0.5 nm
  • ±0.5 nm
  • ±0.5 nm
  • Beam height:
  • Single
  • Single
  • Single
  • Communication interface:
  • Cloud connected
  • Cloud connected
  • Cloud connected
  • Concentration units:
  • -300 to 9999
  • -300 to 9999
  • -300 to 9999
  • Detector:
  • Silicon photodiode
  • Silicon photodiode
  • Silicon photodiode
  • Memory:
  • 3.6 GB
  • 3.6 GB
  • 3.6 GB
  • Output:
  • USB Type A x 2; USB Type B x 1; Ethernet RJ45
  • USB Type A x 2; USB Type B x 1; Ethernet RJ45
  • USB Type A x 2; USB Type B x 1; Ethernet RJ45
  • Path length:
  • 10 - 100 mm
  • 10 - 100 mm
  • 10 - 100 mm
  • Power:
  • 100 - 240 VAC, 50/60 Hz
  • 100 - 240 VAC, 50/60 Hz
  • 100 - 240 VAC, 50/60 Hz
  • Stray light:
  • <0.5% at 340 nm and 220 nm
  • <0.5% at 340nm
  • <0.5% at 340 nm and 220 nm
  • Dimensions:
  • 50L×28W×15.6H cm (19.7×11×6.1")
  • 50L×28W×15.6H cm (19.7×11×6.1")
  • 50L×28W×15.6H cm (19.7×11×6.1")

Specifications

Frequently Bought Together