KIMAX® Reusable Bacteriological Pipettes with Safe-Guard® Tempered Tip, DWK Life Sciences
Catalog # 53381-060
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:11 ml
- Cat. no.:53381-060
- Overall Length:345 mm
- Tolerance:±0.10 ml
- Supplier No.:37081-110
Specifications
About this item
KIMAX® pipette with a subdivision scale of permanent brown stain fused into the surface of uniform bore tubing without etching.
- Tooled for a cotton plug at the top end
- Correct volume is delivered without the need to blow out
- Designed from ASTM Specification E1043, Type V requirements
Pipettes are manufactured from 51 expansion borosilicate glass.
Certifications: Material conforms to USP Type I and ASTM E438, Type I, Class B requirements.