Contact Plates, Simport®
60×15 mm, Sterile, 20 ml
Catalog # CA60830-002
Supplier: Simport Scientific
Supplier #: D210-17
Jump to:
Product Details & Documents
These dishes are free from optical distortion and are sterile. The 10×10 mm grid is marked with numbered and lettered squares to facilitate counting and to locate colonies.
- Made of polystyrene
- Designed with a convex bottom in order to save on culture medium
Economical, optically clear dishes are precision-molded from biomedical grade polystyrene so cultures are clearly visible without distortion.
Packaging: Dishes are packaged in heavy-wall polyethylene sleeves.
Caution: Not for tissue culture application.
Specifications
- Sterility:Sterile
- Dimensions:60×15 mm
- Total Volume:20 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



