Test Tube Support System, PP, Cole Parmer
MSPP-EW-067330
- Width:4"
- Description:Test Tube Rack System
- Length:9"
- Material:PP
- Cat. no.:MSPP-EW-067330
Rotate each cube independently-use several sizes of test tubes, culture tubes, or microcentrifuge tubes at the same time.
- Cube modules are color coded for convenience
- Autoclavable
Compatible with the tubes: 15 to 50 ml conical; 12×75 mm, 13×100 mm, 16×125 mm, and 17×100 mm culture; and 1.5 and 2.0 ml microcentrifuge.
: Each system consists of four cubes and one support tray.