KIMAX® Centrifuge Tubes With 6" Short Cone, DWK Life Sciences
Catalog #: 16429-511
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:100 ml
- Length:16.5 cm
- O.D.:4.5 cm
- Cat. no.:16429-511
- Maximum RCF:800×g
- Supplier No.:45243-200
Specifications
About this item
KIMAX® tubes designed for field use in petroleum testing applications.
- Calibrated to contain
- Graduated in % (100 ml equals 200%)
- Top is tooled to accept polyethylene snap cap
- Scale and legend are durable white ceramic enamel
- Features a proprietary Lazer-Fused™ technology for durable and precise marking and outstanding volumetric accuracy
Manufactured from 33 expansion, low extractable borosilicate glass.
Certifications: Material conforms to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought