Microplate Sealing Tape, MP Biomedicals
Catalog #: IC097742000
Supplier: MP Biomedicals
Specifications
- L×W:60 m × 8 cm
- Material:Acetate
- Cat. no.:IC097742000
Specifications
About this item
Acetate plate sealers are not gas permeable and not autoclavable.
- This microplate sealing tape is easy to apply and remove from microplates
- Microplate sealing tape is suitable for all microplates for both short and long term storage
- Provides a tight seal to minimize evaporation and condensation
- 60 m per roll
Caution: Store at room temperature.
Customers Who Bought This Also Bought