Step-Up™ Slide Warmer
470303-798
- Power:300 W
- Temperature Range:RT...70 °C (±1 °C)
- Description:Slide Warmer
- Environmentally Preferable:
- No. of Slides:40
- Cat. no.:470303-798
- L×W×H:14×14×4"
This patent-pending design helps you save space while still meeting a busy lab’s needs.
- Stepped-design makes slide pickup easy
- Holds twice as many slides as comparable-sized flat-units