Utility Shear with Footplate, Walter Stern, Inc.
Catalog # 57252-150
Supplier: Walter Stern
Specifications
- Description:Utility shear with footplate
- Length:7.25"
- Material:Stainless steel
- Cat. no.:57252-150
- Blade Length:44 mm (1¾")
- Width:3.5"
- Supplier No.:310-341
Specifications
About this item
This multipurpose shear is designed with stainless steel blades and plastic handle.
- Blade and handle are autoclavable upto 120 °C
Bottom blade is equipped with footplate to aid in cutting between bandages and skin as well as other areas where safety must be considered.