Digi-Sense® Temp16 Single-Input RTD Thermometer, Cole-Parmer
Catalog # 76292-174
Supplier: Antyila Scientific
Specifications
- Resolution:0.1°; 1° below –200 °C ( –148 °F)
- No. of channels:1 Probe channel
- Description:Digi-Sense® Temp16 Single-Input RTD Thermometer (without Probe)
- Temperature accuracy:±4 °C (±2 °F) from –200...–100 °C (–328...–148 °F), ±0.2 °C (±0.4 °F) from –99.9...199.9 °C (–148...392 °F), ±2 °C (±4 °F) from 200...850 °C (392...1562 °F)
- Ø×H:4×7"
- Battery life:700 hours
- Display:1.5" Display, 4-digit LCD
- Battery type:AA Battery (3)
- Cat. no.:76292-174
- Probe:RTD (not included)
- Range:–200...+850 °C (–328...+1562 °F)
Specifications
About this item
Digi-Sense® temp16 single-input RTD thermometer offers versatility and accuracy in a compact design.
- Three way hands-free operation available
- Large easy-to-read screen with back light
- Rugged armor with built-in stand—withstand the toughest conditions
- Easy-to-use automatic field calibration ensures accurate readings
- Low battery indicator
RTD measurement type.
Ordering information: Probes are sold separately.
Delivery: Includes protective rubber armor/boot with stand and three AA batteries.