Digi-Sense® Temp360 Single-Input Data Logging RTD Thermometer, Cole-Parmer
Catalog # 76292-176
Supplier: Antyila Scientific
Specifications
- Resolution:T: 0.01 °C; 0.1 °C (–100...–330; 100...999); 1 °C above 1000 °C
- Data memory - No. of readings:2000
- Interface:USB
- Protection class:IP 54
- Description:Digi-Sense® Temp360 single-input data logging RTD thermometer (without Probe)
- Battery life:400 h
- Batteries:2× CR17450
- Display:1.5", 4-digit LCD
- Sensor:Type RTD
- W×D×H:178×102 mm (7×4")
- Cat. no.:76292-176
- Accuracy:T: ±0.03 °C (±0.08 °F), ±0.1 °C (±0.1 °F) below –100°, ±1.0 °C (±1.0 °F) above 1000°
- Range:T: –201...1210 °C (–330…+2210 °F)
Specifications
About this item
Digi-Sense® temp360 single-input data logging RTD thermometer log up to 2000 sets of readings in real time, with time and date stamp.
- Three way hands-free operation available
- Menu-driven set up to easily customize your meter
- Transfer data via USB
- Rugged armor with built-in stand—withstand the toughest conditions
- Easy-to-use automatic field calibration ensures accurate readings
- Low battery indicator
- Three years warranty
RTD measurement type. Ergonomically designed for both large and small hands. Ideal for use in food processing plants, research and science labs, building maintenance areas, and more
Certifications: CE certified.
Ordering information: Probes are sold separately.
Delivery: Includes protective rubber armor/boot with stand and three AA batteries.