Digi-Sense® Temp100 Dual-Input Thermocouple Thermometer
Catalog # 76292-170
Supplier: Antyila Scientific
Specifications
- Resolution:0.1°; 1° above 999.9° and below –99.9°
- No. of channels:2 Probe channels
- Description:Digi-Sense® Temp100 Dual-Input Thermocouple Thermometer (without Probe)
- Temperature accuracy:Type E, J, K, N, T: ±0.1% of reading +0.4 °C(+0.7 °F); ±0.25% of reading +1.0 °C(+2.0 °F) below –99.9 °C(–148 °F); Type R, S, B: ±0.1% of reading +1.0 °C(+2.0 °F)
- Ø×H:4×7"
- Battery life:404 hours
- Display:1.5" Display, 4-digit LCD
- Battery type:AA Battery (3)
- Cat. no.:76292-170
- Probe:Type B/E/J/K/N/R/S/T (not included)
- Range:–250...+1800 °C (–418...3272 °F)
Specifications
About this item
Multi-line display shows both temperatures and the temperature differential simultaneously.
- Three way hands-free operation available
- Nonvolatile memory stores up to 1000 sets of readings!
- Rugged armor with built-in stand—withstand the toughest conditions
- Easy-to-use automatic field calibration ensures accurate readings
- Low battery indicator
Thermocouple measurement type.
Ordering information: Probes are sold separately.
Delivery: Includes protective rubber armor/boot with stand and three AA batteries.