Digi-Sense® Temp14 Single-Input Thermistor Thermometer, Cole-Parmer
76292-166
- Resolution:0.1°; 1° above 999.9° and below –199.9°
- No. of channels:1 Probe channel
- Description:Digi-Sense® Temp10 Single-Input Type T Thermocouple Thermometer (without Probe)
- Temperature accuracy:±0.2 °C (±0.4 °F) From –40.0 - 125.0 °C(–40.0...257.0 °F); ±0.5 °C (±0.9 °F) : From 125.0...150.0 °C (257.0...305.0 °F)
- Ø×H:4×7"
- Battery life:700 hours
- Display:1.5" Display, 4-digit LCD
- Battery type:AA Battery (3)
- Cat. no.:76292-166
- Probe:Type T (not included)
- Range:–250...+1372 °C (–418...+2501 °F)
Heavy-duty thermometer offers versatility and accuracy in a compact design.
- Three way hands-free operation available
- Large easy-to-read screen with back light
- Rugged armor with built-in stand—withstand the toughest conditions
- Easy-to-use automatic field calibration ensures accurate readings
- Low battery indicator
Thermistor measurement type.
: Probes are sold separately. Includes protective rubber armor/boot with stand and three AA batteries.