Cleanroom Stool, ISO 4
Catalog # 76249-954
Supplier: BevCo Precision Manufacturing
Specifications
- Color:Black
- Description:Stool, cleanroom black vinyl, tubular
- Seat/back material:Vinyl
- Weight capacity:300 lbs.
- Cat. no.:76249-954
- Seat Height:19 - 24"
- Foot Style:Stationary glide
Specifications
About this item
Versa ISO 5 black vinyl tubular steel stool.
- 16" Ø vinyl seat that complies with CAL 117
- The pneumatic height adjustment allows for stress-free seat height changes from 19 - 24"
- The stool features a sturdy 22" Ø chrome tubular steel base with welded footring
- Model comes standard with mushroom glides
- 300 lb. weight capacity
The sturdy construction and modern design of the Bevco Versa ISO 5 cleanroom backless stool is ideal for a wide range of applications, including medical, laboratory, etc.
ANSI/BIFMA; GreenGuard Gold.
Ordering information: Optional casters can be ordered separately. 12 - year warranty.