Mud Master Carpet Mat, Uline
Catalog # 76252-362
Supplier: ULINE
Specifications
- Color:Brown
- Description:Mud Master Carpet Mat
- Length:305 cm (10 ft.)
- Thickness:9 mm (⅜")
- Cat. no.:76252-362
- Width:91 cm (3 ft.)
Specifications
About this item
Quickly scrape mud and dirt from your shoes.
- Ideal for entryways and lobbies
- Ridges in olefin carpet bury dirt below the surface