Order Entry
Canada
ContactUsLinkComponent
Scotch-Brite™ Clean and Finish Sheets, RS Hughes
Scotch-Brite™ Clean and Finish Sheets, RS Hughes
Catalog # 76250-534
Supplier:  RS HUGHES TE
Scotch-Brite™ Clean and Finish Sheets, RS Hughes
Catalog # 76250-534
Supplier:  RS HUGHES TE
Supplier Number:  048011-91705

Specifications

  • Width:
    158 mm
  • Color:
    Copper and White
  • Description:
    Clean and Finish Sheet
  • Length:
    224 mm
  • Cat. no.:
    76250-534

Specifications

About this item

Scotch-Brite™ clean and finish sheet uses a conformable non-woven web and a variety of mineral types to blend, clean, and finish. It also works well for contour finishing and lacquer finishing and polishing.

  • Washable and reusable
  • Can be used with polishing compounds to create a gloss finish on wood
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
  • Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
  • Resists loading and heat buildup allowing prolonged operation and producing consistent results

The sheet is flexible, making it effective for getting into hard-to-reach areas to produce a uniform finish. These multi-use sheets are useful for cabinetry, custom woodworking, millwork, furniture, metal fabrication, primary wood and panel processing.