Order Entry
Canada
ContactUsLinkComponent
Three Layer Vinyl Mat Roll, SCS Division of Desco
Three Layer Vinyl Mat Roll, SCS Division of Desco
Catalog # 76245-482
Three Layer Vinyl Mat Roll, SCS Division of Desco
Catalog # 76245-482
Supplier Number:  8274

Specifications

  • Color:
    Blue
  • Description:
    Mat Roll Kit, Three Layers without Hardware
  • Length:
    1524 cm (50 ft.)
  • Cat. no.:
    76245-482
  • Width:
    91 cm (3 ft.)

Specifications

About this item

These three layer vinyl mat of two types with or without grounding hardware, provides reliable path to ground and eliminates static charge generation as a worksurface table mat, shelf liner and cart liner.

Provides main discharge path to ground and durable, nonskid cushion, choice for components susceptible to physical shock.

Certifications: Meets ANSI/ESD S20.20 ANSI/ESD S4.1.