Order Entry
Canada
ContactUsLinkComponent
Loctite® Adhesives, R.S. Hughes, Henkel
Loctite® Adhesives, R.S. Hughes, Henkel
Catalog # 76252-544
Supplier:  RS HUGHES TE
Loctite® Adhesives, R.S. Hughes, Henkel
Catalog # 76252-544
Supplier:  RS HUGHES TE
Supplier Number:  18688

Specifications

  • Volume:
    20 g
  • Color:
    Clear
  • Description:
    Loctite® Prism 4081
  • Tensile strength:
    2030 - 3190 psi
  • Temperature range:
    –65...+160 °F
  • Cat. no.:
    76252-544

Specifications

About this item

These Loctite clear cyanoacrylate adhesives are compatible with metal, thermoplastic and thermoset plastic materials with a 24 hour cure time.

  • Delivers great performance
Packaging: Packed in a 20 g bottle, 10 per case.