Order Entry
Canada
Orders LinkContactUsLinkComponent
Pegboard Panel, Arlink

Pegboard Panel, Arlink

Pegboard Panel, 18", 36"
Catalog # 76240-260
Supplier #:  ARL-8334
Pegboard Panel, Arlink
Catalog # 76240-260
Pegboard Panel, Arlink

Pegboard Panel, 18", 36"

Price
$491.69
Log in for availability
Each
Product Details & Documents

Sturdy painted steel pegboard panel, ideal for hanging tools.

  • Mounts in micro slots
  • Adjusts vertically in 1" increments
Specifications
  • Description:
    Pegboard Panel
  • Height:
    18"
  • Length:
    36"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.